noscriptSherwood S100, Stub Drill, 2.8mm, High Speed Steel, Black Oxide | Cromwell Tools
logo

Sherwood

S100, Stub Drill, 2.8mm, High Speed Steel, Black Oxide

SKU:

SHR0251253L

R18.46

Ex VAT

R21.23

Inc VAT

IN STOCK (50+)

    Product Details

    Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.


    Features and Benefits
    • Manufactured form HSS for strength and rigidity when machining
    • Black oxide coating for additional heat and wear resistance
    • Designed for use on automatic ans turret lathes


    Typical Applications
    • Drilling
    • Steels
    • Cast iron
    • Alloy steel
    • Malleable cast iron


    Standards
    • Manufactured to BS 328: Part 1: 1986/DIN 1897.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.8mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140169975

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Length

    16mm

    Flute Type

    Spiral

    Helix Angle

    10 - 20°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    46mm

    Point Angle

    118°

    Series

    S100

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606

    Web Thickness

    Standard