logo

SwissTech

2010, Stub Drill, 2.4mm, Cobalt High Speed Steel, Bright

SKU:

SWT1252224A

R35.44

Ex VAT

R40.76

Inc VAT

OUT OF STOCK

    Product Details

    Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric
    Metric
    Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11.
    Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.4mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140195257

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Length

    14mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    43mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    2010

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1412C DIN 1897RN

    System of Measurement

    Metric

    UNSPSC Code

    23241606

    Web Thickness

    Form C