SKU:
SHR0258880K
R1005.89
Ex VAT
R1156.77
Inc VAT
Product Details
Product Specification
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.
Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases.
Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11.
Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M.
Set contains: Gauge 1-60.
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | No.1 to No.60 |
EAN | 5036140003446 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
Minimum Drill Size | No.1 |
Number of Pieces | 60 |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Gauge |
UNSPSC Code | 23241634 |