SKU:
SHR0258500K
R1658.56
Ex VAT
R1907.34
Inc VAT
Product Details
Product Specification
An industrial quality general purpose 25-piece jobber drill set suitable for a wide range of steels and supplied in indexing metal case. The set is manufactured from high-speed steel (HSS) with a black oxidised finish.
Features and Benefits
• High-speed steel (HSS) ground flute drills for general-purpose use
• Black oxide blue finish coating for bolstered longevity
• Convenient 25-piece metric set ranging from 1 to 13.00mm x 0.5mm to cover board range of uses
• Supplied in an indexed metal case for ease of storage
Contents
• 1 x 1 to 13mm in increments of 0.5mm
Material Applications
• Steel
• Cast steel
• Grey cast iron
• Malleable cast iron
• Nickel brass
• Aluminium alloy
• Graphite
Standards
• BS328:Part 1
• DIN 338N
• ANSI B94 -11M
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1 to 13mm x 0.5mm |
EAN | 5036140002425 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | K O P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 25 |
Size Increment | 0.5mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |