noscriptSwissTech Jobber Drill, 7mm, Normal Helix, High Speed Steel, TiN | Cromwell Tools
logo

SwissTech

Jobber Drill, 7mm, Normal Helix, High Speed Steel, TiN

SKU:

SWT1250070A

R118.56

Ex VAT

R136.34

Inc VAT

IN STOCK (50+)

    Product Details

    Series 1001 general purpose drill, to drill steels with a tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. TiN coating provides longer tool life.


    Features and Benefits
    • HSS construction for increased strength
    • TiN coating provides longer tool life due to increased heat and wear resisitance
    • Ideal for general purpose use


    Standards
    • Manufactured to DIN 338 RN, DIN 338.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    7mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140190436

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    69mm

    Flute Type

    Spiral

    Helix Angle

    28°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    ISO Category

    K M P

    Manufacturer Grade

    DIN338

    Material

    High Speed Steel

    Material Grade

    HSS

    Number of Flutes

    2

    Number of Pieces

    10

    Overall Length

    109mm

    Point Angle

    118°

    Point Type

    Thinned Chisel Edge

    Series

    CL60201

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight Shank

    Standards Met

    BS 328 DIN 1412A DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Standard