logo

SwissTech

Jobber Drill, 6mm, High Helix, Cobalt High Speed Steel, Bright

SKU:

SWT1250260A

R124.67

Ex VAT

R143.37

Inc VAT

IN STOCK (36)

    Product Details

    Series 1012 HSS-Co Straight Shank High Helix Jobber Drills
    Metric
    High helix drills, to drill long-chipping materials like aluminium, aluminium alloys, copper and plastics. Point angle: 130°. Helix angle: high. Web thickness: normal. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338 RN.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    6mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140191037

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    57mm

    Flute Type

    Spiral

    Helix Angle

    37°

    Helix Type

    High Helix

    Individual or Set

    Individual

    ISO Category

    K M P

    Manufacturer Grade

    DIN338

    Material

    Cobalt High Speed Steel

    Material Grade

    Cobalt High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    10

    Overall Length

    93mm

    Point Angle

    130°

    Point Type

    Split Point

    Series

    CL60208

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight Shank

    Standards Met

    BS 328 DIN 1412C DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form C