logo

Sherwood

Jobber Drill, 14.75mm, Normal Helix, High Speed Steel, Bright

SKU:

SHR0250241F

MPN:

.

R217.56

Ex VAT

R250.19

Inc VAT

IN STOCK (21)

    Product Details

    Series J100 - Metric general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.


    Features and Benefits
    • High speed steel construction with bright finish for increased toughness
    • Supplied in the as-ground condition for use with non ferrous materials


    Standards
    • Manufactured to BS 328/DIN338RN


    Notes
    • Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    14.75mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140270817

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    114mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Overall Length

    169mm

    Point Angle

    118°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338RN

    UNSPSC Code

    23241634

    Web Thickness

    Standard