logo

Sherwood

Jobber Drill, 11/32in., Normal Helix, High Speed Steel, Black Oxide

SKU:

SHR0250001Y

R75.41

Ex VAT

R86.72

Inc VAT

IN STOCK (21)

    Product Details

    The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (Including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. It also helps reduce the risk of the tool staining.


    Features and Benefits
    • General purpose drills with a black oxide finish
    • Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite
    • Point angle of 118° for precise holemaking and precision cutting
    • Black oxide coating helps aid chip flow, reduce heat and prevent staining


    Standards
    • Manufactured to BS 328/DIN338RN


    Typical Applications
    • Cutting and drilling
    • Ferrous materials


    Notes
    • Available in sizes 1/64" - 3/4"


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    11/32in.

    Drill Diameter Tolerance

    h8

    EAN

    5036140166134

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Construction

    Ground Flute

    Flute Length

    81mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Overall Length

    125mm

    Point Angle

    118°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Standard