logo

SwissTech

Jobber Drill, 10.5mm, High Helix, Cobalt High Speed Steel, TiN

SKU:

SWT1251305A

R486.44

Ex VAT

R559.41

Inc VAT

IN STOCK (50+)

    Product Details

    Series 1060 HSS-Co Straight Shank High Helix Jobber Drills
    TiN Coated - Metric
    Heavy duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life.
    Point angle: 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal.
    Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338RN.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    10.5mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140194458

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    87mm

    Flute Type

    Spiral

    Helix Angle

    37°

    Helix Type

    High Helix

    Individual or Set

    Individual

    ISO Category

    K M P

    Manufacturer Grade

    DIN338

    Material

    Cobalt High Speed Steel

    Material Grade

    Cobalt High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    5

    Overall Length

    133mm

    Point Angle

    130°

    Point Type

    Split Point

    Series

    CL60208

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight Shank

    Standards Met

    BS 328 DIN 1412C DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form C