logo

SwissTech

Jobber Drill, 1.5mm, Normal Helix, Cobalt High Speed Steel, Bright

SKU:

SWT1250415A

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    The 1020 Series HSS-Co Heavy Duty Straight Shank Jobber Drills from Swiss Tech feature an addition of up to 8% cobalt which allows higher speeds to be used without reducing the life of the tool ans well as increased productivity.


    Features and Benefits
    • Made with 8% cobalt optimal performance and durability at high speeds
    • 135° point angle for precise hole making and efficient cutting
    • Effectively cuts through metals including resistant steels and bronze
    • Extended lifespan on cutting edge, required less sharpening over time
    • Excellent corrosion resistance extends the lifespan of the tool


    Standards
    • Manufactured DIN 338 RN, point to DIN 1412C


    Typical Applications
    • Cutting and drilling
    • Hard metals
    • Stainless steel
    • Bronze


    Notes
    • Available in sizes 1-14mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    1.5mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140191280

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    18mm

    Flute Type

    Spiral

    Helix Angle

    28°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    ISO Category

    K M P

    Manufacturer Grade

    DIN338

    Material

    Cobalt High Speed Steel

    Material Grade

    Cobalt High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    10

    Overall Length

    40mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    CL60373

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight Shank

    Standards Met

    BS 328 DIN 1412C DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form C