R83.11
Ex VAT
R95.58
Inc VAT
46 Variations Available
Product Details
Product Specification
Series 1033 are heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life.
Features and Benefits
• High speed steel and cobalt construction for increased tool toughness
• Ideal for drilling steels with a tensile strength up to 1,400 N/mm2
• TiN coating provides longer tool life
Typical Applications
• Drilling
• Steel
Standards
• Manufactured to DIN 338 RN
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 1.2mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140192188 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 16mm |
Flute Type | Spiral |
Helix Angle | 28° |
Helix Type | Normal Helix |
Individual or Set | Individual |
ISO Category | K M P |
Manufacturer Grade | DIN338 |
Material | Cobalt High Speed Steel |
Material Grade | Cobalt High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 10 |
Overall Length | 38mm |
Point Angle | 135° |
Point Type | Spear Point |
Series | CL60206 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight Shank |
Standards Met | BS 328 DIN 1412C DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened Form C |