SKU:
SEN0259300K
MPN:
.
R4052.89
Ex VAT
R4660.82
Inc VAT
Product Details
Product Specification
Product Documents
Made from high-speed steel with a black oxide coating providing resistance to heat and wear, this HHS jobber drill set features 170 pieces and comes in a convenient and robust carry case for easy tool identification and portability.
Features and Benefits
• Roll forged from HSS, ensuring uninterrupted grain structure for exceptional strength and durability
• Tips are ground for effective cutting
• Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required
Contents
• 10 x 1 to 8mm in increments of 0.5mm
• 5 x 8.5 to 10mm in increments of 0.5mm
Material Applications
• Steel
• Stainless steel
• Wood
• Plastic
• Carbon
Standards
• BS 328 : Part 1
• DIN 338 Type N
Attribute | Value |
---|---|
Brand | Senator |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1 to 10mm x 0.5mm |
EAN | 5036140067165 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Roll Forged |
Individual or Set | Set |
ISO Category | M O P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 170 |
Size Increment | 0.5mm |
Standards Met | DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |