SKU:
SHR0251420A
R15.40
Ex VAT
R17.71
Inc VAT
Product Details
Product Specification
Series L100 HSS straight shank long series drills are excellent general purpose drills which are designed to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.
Features and Benefits
• Manufactured from HSS for improved toughness
• Black oxide coating for greater heat and wear resistance
• Ideal for general purpose drilling
Typical Applications
• Drilling
• Steels
• Grey cast iron
• Malleable cast iron
• Nickel brass
• Graphite
Standards
• Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 5036140171428 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 33mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 56mm |
Point Angle | 118° |
Point Type | Split Point |
Series | L100 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 DIN 340 ISO 494 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Standard |