noscriptKennedy Screw Drill Set, Drills 2mm to 6mm, Taps M3 to M12, Carbide, Set of 5 | Cromwell Tools
logo

Kennedy

Screw Drill Set, Drills 2mm to 6mm, Taps M3 to M12, Carbide, Set of 5

SKU:

KEN1541100K

R4002.78

Ex VAT

R4603.20

Inc VAT

IN STOCK (50+)

    Product Details

    Primarily designed for removing broken taps or bolts without damaging the component surface, by drilling the core of a tap it is possible to remove the remaining pieces with a scriber. Screw Drills are also suitable for drilling other hard materials including: hardened steels, glass, stellite etc. Select screw drill as per tap diameter. Steady manual feed component and spindle stability are vital.


    Features and Benefits
    • Solid carbide construction for increased hardness
    • Designed for removing broken taps or bolts without damaging the component surface
    • Suitable for drilling hard materials including: hardened steels, glass, stellite etc.
    • No cutting fluid required
    • 5 x metric set for a range of tooling options


    Contents
    • SD2, SD3, SD4, SD5 and SD6


    Notes
    • Drills should be running between 1500 and 3500 revs/min
    • A steady and continuous manual feed should be applied


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Case Type

    Plastic Case

    Drill Diameter Metric

    2 3 4 5 6

    EAN

    5036140095892

    ECLASS Code

    21010101

    Individual or Set

    Set

    Material

    Carbide

    Maximum Tap Size

    M12

    Minimum Tap Size

    M3

    Number of Pieces

    5

    Size Increment

    1mm

    Tap Size Range

    M3 to M12

    Type

    SD2 SD3 SD4 SD5 SD6

    UNSPSC Code

    23241605