R67.22
Ex VAT
R77.30
Inc VAT
Product Details
Product Specification
Product Documents
For general use in workplace washrooms, these toilet brush holder sets are an essential for bathroom cleanliness. The white plastic handle and polypropylene fill is easy to rinse and clean when needed to give a smart and hygienic appearance. The standard turk's head brush design ensures that only the bristles make contact with the toilet bowl, reducing the risk of contamination.
Features and Benefits
• Brush and holder are freestanding for easy storage
• Simple and durable at a great price
• Designed to reduce touchpoints and maintain hygiene standards
Typical Applications
• Workplace bathrooms
• Public bathrooms
• Rented accommodation
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Cotswold |
Bristle Material | Polypropylene |
Colour | White |
EAN | 5036140241084 |
UNSPSC Code | 47131608 |