R791.00
Ex VAT
R909.65
Inc VAT
Product Details
Product Specification
Product Documents
This flip-top bin is a practical addition to any kitchen, canteen, or even office. Available in a range of colours to suit all interiors, these bins are durable and easy to keep clean.
Choose between 25 or 50-litre capacities to fit perfectly into your space and suit your needs.
Features and Benefits
• Balanced top for easy opening and closing
• Lid designed to secure bin liner
• Durable, wipe-clean body and lid
Typical Applications
• Kitchen
• Bathroom
• Office
Attribute | Value |
---|---|
Brand | Offis |
Capacity | 50L |
Colour | White |
Depth | 330mm |
EAN | 5036140385832 |
ECLASS Code | 25050800 |
Height | 665mm |
Material | Plastic |
MFR Part No. | 8430170K |
Type | Swing Top Waste Bin |
UNSPSC Code | 24112000 |
Width | 400mm |