R218.78
Ex VAT
R251.60
Inc VAT
Product Details
Product Specification
Product Documents
Soft broom head suitable for dry use. Effective cleaning on short pile for sweeping heavily soiled areas.
Features and Benefits
• Moulded handle socket for quick attachment to handles
• Colour coded for quick identification and reduced cross contamination
• Short pile design for sweeping heavily soiled areas
• Gentle sweep due to soft broom head suitable dry use
Typical Applications
• Dry use
• Cleaning
• Industrial
Notes
• Colours: red, blue, green and yellow
• Suitable for use with aluminium threaded handles: supplied separately
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Red |
Bristle Length | 60mm |
Bristle Material | Polypropylene |
Broom Head Width | 12mm |
EAN | 5036140240988 |
ECLASS Code | 29110201 |
Fitting Type | Moulded |
MFR Part No. | VZ.20136/R |
UNSPSC Code | 47131615 |