R236.67
Ex VAT
R272.17
Inc VAT
Product Details
Product Specification
Product Documents
Solent™ Lemgel™ is a thick, lemon-scented gel cleaner crafted for a variety of hard surfaces, including walls and vinyl seats. Suitable for both commercial and domestic environments, this all-purpose cleaner features a unique formula that adheres to surfaces for effective cleaning, leaving behind an invigorating fragrance. The product can be diluted at a ratio of 1 part cleaner to 40 parts water, making it ideal for mopping or washing surfaces before buffing them to a brilliant shine. With its powerful cleaning action and refreshing scent, this cleaner ensures spaces are left spotless and welcoming.
Features and Benefits
• Its gel composition ensures efficient cleaning of tough surfaces
• Versatile enough for use on a range of materials like walls and vinyl seating
• Imparts a pleasant lemon fragrance that freshens the area
• Offers flexible dilution options for different cleaning needs
• Achieves a high-gloss shine when buffed after application
Warnings
• Health hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Solent Cleaning |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 5036140006539 |
ECLASS Code | 30021400 |
For Use On | Hard Surfaces |
Fragrance | Lemon |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
Pack Quantity | 1 |
Product Format | Gel |
Product Type | Hard Surface Cleaner |
Series | LemGel |
Size | 5L |
UNSPSC Code | 47131825 |