R112.11
Ex VAT
R128.93
Inc VAT
Product Details
Product Specification
Product Documents
This convenient hand brush is suitable for a range of tasks. The crimp poly handle makes it comfortable to hold and easy to control while sweeping hard flooring and countertops without scratching or flicking around dust and debris.
Features and Benefits
• 4 colours available for easy identification and cross-contamination prevention
• Soft brushes suitable for dry use
• Wide oval handle for optimal user comfort
• Hanging hole for storage or clipping to a tool belt for safety when using steps or ladders
Typical Applications
• Dry use
• Cleaning
• Industrial
• Schools
Attribute | Value |
---|---|
Application | Domestic |
Brand | Cotswold |
Bristle Material | Polypropylene |
Colour | Green |
EAN | 5036140240940 |
Hard/Soft | Soft |
Type | Colour-Coded Hand Brush |
UNSPSC Code | 27113000 |