R1223.44
Ex VAT
R1406.96
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Superior protective sleeving hanks & reels, manufactured from inert and chemical-resistant polymers.
Features and Benefits
• Neat and easy to use at any stage of the manufacturing process.
• Can stay in place through to end use and can 'add value' at retail.
• Heavy gauge/small aperture.
• High level protection.
• 11 colour-coded sizes.
• Tried and tested over many years.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Green |
Diameter Range | 75 - 125mm |
EAN | 5036140077089 |
ECLASS Code | 20420200 |
Length | 25m/Reel |
Type | Hank |
UNSPSC Code | 24141515 |