SKU:
MTL9788750K
MPN:
9788750K
R2170.30
Ex VAT
R2495.85
Inc VAT
Product Details
Product Specification
Designed to safely secure vehicles for transport. The first strap is hooked on one end and plain on the other. The second is a shorter strap with a hook on one end and a ratchet on the other. Tension is applied by looping the strap around the cargo and threading back through the ratchet.
Features and Benefits
• Set of 4 ensures you have an ample amount to hand
• Simple yet effective in use
• Bright orange in colour for visibility
• An impressive breaking load of 7250kg
Typical Applications
• Logistics
• Automotive
Standards
• EN 12195-2:2000
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Orange |
EAN | 5036140363052 |
ECLASS Code | 20420204 |
Length | 3m |
Minimum Breaking Strength (MBS) | 7250kg |
Number of Pieces | 4PCE |
Product Type | Vehicle Recovery Strap - Set of 4 |
Standards Met | Complies with EN12195-2:2000 |
UNSPSC Code | 24141511 |
Width | 50mm |