R1397.00
Ex VAT
R1606.55
Inc VAT
Product Details
Product Specification
Available in a range of sizes, these standard duty poly tarpaulins provide all weather protection in a host of industries. Constructed from a double-laminated polyethylene weave with rope lined hems which are heat-sealed. Finished with aluminium eyelets spaced evenly apart around the edge of the product. Each product is fully washable, shrinkproof, rot-proof and tear-resistant.
Features and Benefits
• Manufactured from durable polyethylene woven together making a robust product
• Double laminated material to bolster resistance to adverse weather conditions
• Shrinkproof, rot-proof and tear resistant giving it a long life
• Reversible and can function effectively with either side
Typical Applications
• Ideal for industrial use, construction, agriculture, marine, domestic and recreational uses
Notes
• Sizes stated are estimated nominal sizes - actual product size may vary slightly
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue and Green |
EAN | 5036140403949 |
ECLASS Code | 35030501 |
Length | 8.65m |
Material | Polyethylene |
Material Grade | Standard Duty - 120gsm |
UNSPSC Code | 24141506 |
Width | 6.9m |