SKU:
MTL9416200K
MPN:
HSH-0.75A
R4913.33
Ex VAT
R5650.33
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
750 to 3000kg range capacities. Fitted with heat treated and ground, triple-spur geared shaft and pinion. Hooks fitted with robust safety latches and rotate 360 degrees. Includes mechanical overload brake for extra safety. EN 13157+A1:2009 and EC Council Directive 2006/42/EC Machinery compliant.
Attribute | Value |
---|---|
Brand | Matlock |
Capacity | 750kg |
EAN | 5036140238534 |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 6mm |
MFR Part No. | MLH075T |
Number Columns of Load Chains | 1 |
Product Type | Manual Lever Hoist |
Standard Lift | 1.5m |
Standards Met | BS EN 13157+A1:2009 EC Council Directive 2006/42/EC Machinery Compliant |
UNSPSC Code | 24101602 |
Weight Each | 7.7kg |