SKU:
HAL9616435K
MPN:
9616435K
R48.89
Ex VAT
R56.22
Inc VAT
Product Details
Product Specification
Product Documents
These Seamless Latex Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide variety of sizes, these seamless gloves possess a latex coated palm and a breathable cotton and polyester liner for comfort when handling components.
Features and Benefits
• 10 gauge polyester and cotton breathable lining bolsters comfort and dexterity
• Latex coated palm allows you to effectively grip components
• Elasticated cuffs hold the gloves in place effectively and reduces the amount of dirt and debris that ingresses the gloves
• 10 gauge cuff also offers arterial protection
• Available in a range of sizes to ensure you find the right fit
Standards Met
• Halo® products are BSI tested
• EN 388:2016 2.1.4.3.X.
Attribute | Value |
---|---|
Brand | Halo |
Coating | Latex |
Colour | Orange Yellow |
EAN | 5036140492561 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
Size | 7 |
UNSPSC Code | 53102504 |