SKU:
TFF9611358K
R124.57
Ex VAT
R143.26
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Cat I Driver's gloves from Halo® are ideal for industrial drivers and general handling tasks. Made to last, the gloves feature double stitching, while the soft cowhide leather is comfortable and breathable.
Features and Benefits
• Elasticated back and cuff with keyhole thumb design for comfort and dexterity
• Constructed from tough heavy-duty material for product longevity
• Available lined or unlined for different work environments and requirements
• The lined version is 100% fleecy cotton lined for warmth and comfort
Typical Applications
• Forklift drivers
• Truck drivers
• Warehouse operatives
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Yellow |
EAN | 5036140210608 |
Liner Material | Cotton Fleece |
Size | 10 |
UNSPSC Code | 53102504 |