SKU:
SSF9616333P
R24.91
Ex VAT
R28.65
Inc VAT
Product Details
Product Specification
Nylon seamless liner with a palm PU coating. Great for handling dry objects. Excellent dexterity.
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Polyurethane |
Colour | Black |
EAN | 5036140329430 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 9 |
UNSPSC Code | 53102504 |