R752.89
Ex VAT
R865.82
Inc VAT
Product Details
Product Specification
Product Documents
These non-sterile single use gloves are ideal for examinations, as well as many other tasks.
Features and Benefits
• Powder free and ambidextrous construction allows easy donning
• Disposable to prevent cross contamination
• Easy to use, seamless gloves for comfortable wear
Typical Applications
• Examinations
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Blue |
EAN | 5036140468672 |
ECLASS Code | 40011201 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | L |
Standards Met | EN420 |
Sterility | Nonsterile |
Surface Finish | Smooth |
UNSPSC Code | 53103201 |