SKU:
HAL9572361P
MPN:
2C6AD0ORCROM
R394.78
Ex VAT
R454.00
Inc VAT
Product Details
Product Specification
Product Documents
These C6 ABS 6 Point Harness Helmets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The Halo® range of short peak side vented safety helmets have been designed with comfort and performance in mind. Available in a range of colours, each safety helmet is manufactured from ABS plastic with a 6-point textile suspension harness and fleece sweatband.
Both practical and stylish, these helmets are designed to protect personnel whilst on site. Each helmet also includes a rain gutter and slots for hearing or eye protection accessories.
Features and Benefits
• 6-point textile suspension harness for comfortable wear
• Washable fleece sweatband keeps sweat out of the eyes and off the face
• Manufactured from ABS plastic for resilience and product longevity
• 12 ventilation holes maintain airflow and wearer comfort
• Ratchet adjustable headband for easy fitting
• 4-point self-releasing chin strap mounts for optionally secured fitting
• Slots (30mm) for hearing or eye protection accessories
• Rain gutter prevents the collection and draining of water onto the wearer
• German manufactured for a lower carbon footprint
• Available in a range of colours to suit your needs
Standards
• Halo® products are BSI tested
• EN 397:2012 + A1:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Halo |
Colour | Orange |
EAN | 5036140492684 |
Material | ABS |
Peak Style | Reduced Peak |
Side Slot Type | Includes Side Slots |
Size | 53-62cm |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |