SKU:
TFF9638430K
MPN:
TFF9638430K
R1331.68
Ex VAT
R1531.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and comfortable thanks to the metal-free construction, these slip-resistant trainers deliver high-performance safety wear.
Features and Benefits
• Metal-free construction for a lightweight and warmer safety trainer
• Composite toecap provides up to 200J of impact protection
• Kevlar® midsole prevents penetration injuries
• High-quality full-length footbed for increased comfort
• Anti-static properties reduce the build-up of static electricity
• Cushioned footbed displaces impact pressure to reduce fatigue
• Cleated outsole provides an increased midsole protection
• Water-resistant/absorption leather upper protects in all weathers
• Soft polyurethane sole provides slip-resistance and comfort
Standards
• EN ISO 20345 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140334199 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Puncture-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Shoe Style | Industrial |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |