noscriptHalo TMF Unisex Safety Trainers, Size 3, Black, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011 9638423K | Cromwell Tools
logo

Halo

TMF Unisex Safety Trainers, Size 3, Black, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

HAL9638423K

MPN:

9638423K

R1670.78

Ex VAT

R1921.40

Inc VAT

IN STOCK (15)

    Product Details

    These TMF Metal Free Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These comfortable yet robust metal-free safety trainers are designed for all-day wear. The composite toe cap and midsole protect the feet against impact and piercing injuries, while the cleated out sole and energy-absorbing heel prevent fatigue in both the feet and joints whilst keeping you safe.


    Features and Benefits
    • EVA cushioned footbed displaces impact pressure to reduce fatigue and increase comfort
    • Manufactured from resilient materials for product longevity
    • Composite toecap provides up to 200J of impact protection
    • Water-resistant leather upper protects in all weathers
    • Soft polyurethane sole provides slip-resistance and comfort
    • Kevlar® midsole prevents penetration injuries
    • Cleated outsole provides increased midsole protection
    • Metal-free construction for a lightweight and warmer safety trainer
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140485402

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Product Type

    Composite Safety Trainers

    Resistance Features

    Puncture-Resistant

    Safety Classification

    S3

    Series

    TMF

    Shoe Size

    3

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No