SKU:
HAL9637804K
MPN:
9637804K
R825.00
Ex VAT
R948.75
Inc VAT
Product Details
Product Specification
Product Documents
These Four Eyelet Safety Shoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Reinforced with a steel toe cap and midsole, these four eyelet safety shoes are designed for maximum protection, resilience and of course, comfort. Available in a range of sizes, the unisex design and sleek black finish makes the shoes suited for all.
Features and Benefits
• EVA full-length footbed for maximum comfort
• Manufactured from resilient materials for product longevity
• Steel toecap protects against impact injuries up to 200J
• Barton leather upper for cool and comfortable feet
• Flexible polyurethane sole absorbs shock to reduce strain and discomfort
• Steel midsole prevents puncture injuries
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140484863 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |