SKU:
SSF9637803K
MPN:
SSF9637803K
R548.09
Ex VAT
R630.30
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Get non-slip shoes that cover the basics in comfort and safety from SiteSafe®. Designed to protect against crushing and puncture injuries, these comfortable leather shoes are strong and durable.
Features and Benefits
• Flexible polyurethane sole absorbs shock to reduce strain and discomfort
• Barton leather upper is water-resistant and breathable for cool and comfortable feet
• 200J steel toecap protects against impact
• Steel midsole prevents puncture injuries
• Full-length footbed for maximum comfort
• Available in a wide range of sizes (3-13)
Standards
• EN ISO 20345 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140332928 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |