SKU:
TFF9630178J
MPN:
TFF9630178J
R1243.24
Ex VAT
R1429.73
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These durable unisex safety boots from Tuffsafe® feature a tough, water-repellent upper for outside working in wet conditions. A solid steel toecap and midsole protect against sharps penetrating into the feet and impacts up to 200 joules, to offer all-round protection in a range of industrial settings.
Features and Benefits
• Antistatic properties help to prevent static build-up around electronics
• Energy absorbent heel reduces the overall impact on the foot to avoid fatigue
• Cleated outsole for a deeper tread to prevent slips, trips, and falls
Standards
• EN ISO 20345:2011 S3 SRC
Notes
• Closure type: Speed lace
• Sole material: Polyrethane
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140363311 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |