R903.71
Ex VAT
R1039.27
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
HBMF
SRC
• Metal Free
• Polyurethane sole with black suede leather upper.
• 200J composite toecap
• Composite midsole
• Full length footbed
• S1P
EN ISO 20345
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140332614 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | HBMF05 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 5 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |