SKU:
TFF9632007K
MPN:
TFF9632007K
R1030.15
Ex VAT
R1184.67
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These slip-resistant boots deliver lightweight and comfortable protection in a range of environments. The breathable leather upper regulates heat and keeps the feet comfortable in all weathers.
Features and Benefits
• Full length footbed for enhanced comfort
• Steel toecap gives up to 200 Joules of impact protection
• Speed lace closures allow for quick and controlled adjustment
• Available in a wide range of sizes
• Water resistant to keep the feet dry during harsh conditions
• Energy absorption heel prevents foot and leg fatigue
• Penetration resistant midsole protects against puncture injuries
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140333406 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 7 |
Shoe Style | Chukka |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |