noscriptTuffsafe Thermo, Wrist Strap, Trioxon, L/XL . | Cromwell Tools
logo

Tuffsafe

Thermo, Wrist Strap, Trioxon, L/XL

SKU:

TFF9622010A

MPN:

.

R298.96

Ex VAT

R343.80

Inc VAT

OUT OF STOCK

    Product Details

    Provide comfortable support from lower back strain and discomfort. 8" wide elasticated double back and 11/4" wide adjustable shoulder straps.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Closure Type

    Hook & Loop

    Colour

    Black

    EAN

    5036140221871

    Material

    Elastic

    Product Type

    Back Support Belt

    Size

    S

    UNSPSC Code

    46182201

    Waist Size

    28" - 32"in.