logo

Kennedy

Gas Regulator, Single Stage, 35 lpm Outlet, 300bar Inlet, 5/8in BSP x 3/8in BSP Connection

SKU:

KEN8844300K

R1716.00

Ex VAT

R1973.40

Inc VAT

IN STOCK (50+)

    Product Details

    Precision engineered for single cylinder applications and designed for every day use, these two gauge argon regulators are the ideal way of ensuring you achieve the best results when welding. Selecting the correct welding regulator is crucial to the achieving optimum welding quality and control, as various metals possess different flow rates and selecting the right gas is equally important. The two gauges on this product enables quick and easy reading of gas pressure and contents for optimum control. Possesses a bottom entry design and is suited for use with top outlet cylinder valves. Each product is date stamped to show when regulator needs replacing or refurbishing (five years from that date). To be used in conjunction with a flashback arrestor (sold separately).


    Features and Benefits
    • Possesses two gauges for you to easily read the gas flow in litres per minute and contents for optimum control
    • Easy to affix to your argon cylinder due to the bottom entry design
    • Manufactured with precision to ensure high quality accuracy and results


    Typical Applications
    • Ideal for use when controlling and regulating the flow of oxygen in a singular cylinder whilst welding
    • Suited for use with top outlet cylinder valves


    Standards
    • Regulators and gauges conform to 2014/68/EU (PED)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140067509

    ECLASS Code

    36609090

    Gas Type

    Argon

    Inlet Connection

    5/8in BSP-LH

    Maximum Inlet Pressure

    300bar

    Maximum Outlet Pressure

    35 Lpm

    Outlet Connection

    3/8in BSP-LH

    Regulator Type

    Single Stage

    Standards Met

    2014/68/EU (PED) BS EN ISO 9002 EN 2503:2009

    UNSPSC Code

    23271707