R4399.00
Ex VAT
R5058.85
Inc VAT
Product Details
Product Specification
Bench A - Grey/Grey
Basic Bench. Allows operator to be seated.
Simple and economic solutions to the need of production assembly, maintenance and despatch personnel. 18mm FSC compliant chipboard working surface (210kg UDL). Shelves on workstations carry 150kg UDL. Robust uprights and light grey beam finish. Kits supplied with metal feet and full assembly instructions.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140379954 |
ECLASS Code | 21100201 |
MFR Part No. | JABA7524GXGU |
Overall Depth | 750mm |
Overall Height | 920mm |
Overall Width | 2400mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 18mm FSC® Chipboard Steel |