R8513.00
Ex VAT
R9789.95
Inc VAT
Product Details
Product Specification
Workstations Style C
Large work surface with louvered panels at rear, containers and spigots are not included, top shelf at 1980mm height.
A range of simple and economic solutions to meet the needs of production, assembly, maintenance and despatch personnel.
Work surface max load capacity up to 300kg. Upper shelf can carry up to 150kg. Supplied as easy self-assembly kits.
All models feature 18mm chipboard working surfaces at 915mm height. Upper shelves are 200mm deep. Only a rubber mallet is required to build up.
Contents not included
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140379893 |
ECLASS Code | 21100201 |
MFR Part No. | JAWC7515GXGU |
Number of Shelves | 1 |
Overall Depth | 750mm |
Overall Height | 1980mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 18mm FSC® Chipboard Steel |