R2092.00
Ex VAT
R2405.80
Inc VAT
Product Details
Product Specification
Add-on Benches
Useful extra working area, easily moved around as required, undershelf is ideal for tools, 914mm high.
A range of simple and economic solutions to meet the needs of production, assembly, maintenance and despatch personnel.
Work surface max load capacity up to 300kg. Upper shelf can carry up to 150kg. Supplied as easy self-assembly kits.
All models feature 18mm chipboard working surfaces at 915mm height. Upper shelves are 200mm deep. Only a rubber mallet is required to build up.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140380165 |
ECLASS Code | 21100201 |
MFR Part No. | JAT6045GXGU |
Type | Add-On Bench |
UNSPSC Code | 24102006 |