noscriptAvon Storage Bins, Cardboard, White, 76x152x115mm, 50 Pack . | Cromwell Tools
logo

Avon

Storage Bins, Cardboard, White, 76x152x115mm, 50 Pack

SKU:

AVN4042010A

MPN:

.

R1076.90

Ex VAT

R1238.44

Inc VAT

IN STOCK (45)

    Product Details

    Simplify your storage and organisation with these storage bins. Designed for easy identification and convenient storage of parts and components on shelves, these bins offer a straightforward yet effective solution. Crafted from durable corrugated card, each bin features writable panels for quick labeling. Sold flat in packs of 50, these bins are easy to assemble and are available in various sizes to suit your specific needs. Enhance your workspace efficiency with these practical storage solutions, ensuring a tidy and well-organised environment. Please note that contents are not included.


    Features and Benefits
    • Supplied in packs of 50 to ensure you have an ample amount of storage available
    • Simple and cost effective way of keeping components organised and separate for ease of identification
    • Product can easily be labelled with pen, pencil, paint or stickers to inform personnel of the contents
    • Available in a variety of sizes to suit your needs
    • Corrugated construction is mildly resilient for indoor storage needs


    Typical Applications
    • Packing
    • Offices
    • Domestic


    Notes
    Boxes will have the AVON brand in blue printed on them.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    White

    EAN

    5036140293472

    ECLASS Code

    21100490

    Material

    Cardboard

    Number of Pieces

    50PCE

    Overall Depth

    152mm

    Overall Height

    115mm

    Overall Width

    76mm

    Product Type

    Storage Bins

    UNSPSC Code

    24112003