R1121.09
Ex VAT
R1289.25
Inc VAT
2 Variations Available
Product Details
Product Specification
A free standing unit supporting a louvre panel for use on benches or tables. Available in one height and two widths. Kit comprises: louvre panel, support rods and fixings.
Colour: light grey.
Bins supplied separately
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140293670 |
ECLASS Code | 23250402 |
Height | 439mm |
MFR Part No. | BU1GU |
Product Type | Bench Assembly Units |
UNSPSC Code | 24102000 |
Width | 457mm |