R4295.00
Ex VAT
R4939.25
Inc VAT
Product Details
Product Specification
Solid and perforated door lockers with improved security. Riveted/welded cold rolled mild steel construction. Durable epoxy powder coated for a high quality chip-resistant finish.
Single door lockers have a fixed top shelf, two coat hooks and hanging rail (no rail in a 300mm deep locker).
Two door lockers have two coat hooks and hanging rail in each compartment (no rail in a 300mm deep locker).
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Matlock |
Colour | Light Grey |
Depth | 300mm |
Door Style | Solid |
EAN | 5036140380295 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | Z12212 |
Number of Doors | 2 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |