noscriptMatlock Compact Sack Truck 90Kg Capacity . | Cromwell Tools
logo

Matlock

Compact Sack Truck 90Kg Capacity

SKU:

MTL9851660K

MPN:

.

R1860.22

Ex VAT

R2139.25

Inc VAT

IN STOCK (46)

    Product Details

    Ideal for deliveries thanks to its compact folding nature and it's lightweight but sturdy aluminium frame these Compact Sack Truck can carry loads up to 90kg. Easy to operate the unit unfolds in seconds for a convenient and reliable carrying solution.


    Features and Benefits
    • Easy and convenient folding design
    • Lightweight yet durable Aluminium construction
    • Units can be stored or transported in confined spaces
    • Handles loads up to 90kg


    Typical Applications
    • Warehouse
    • Deliveries
    • Office


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    ECLASS Code

    36120301

    Height Lowered

    715mm

    Height Raised

    1090mm

    Lifting Capacity/Maximum Load

    90kg

    MFR Part No.

    MTL9851660K

    Product Type

    Sack Truck

    UNSPSC Code

    24101600