noscriptMatlock Additional Shelving Kit, 1200mm x 450mm | Cromwell Tools
logo

Matlock

Additional Shelving Kit, 1200mm x 450mm

SKU:

MTL4051130K

R1368.00

Ex VAT

R1573.20

Inc VAT

OUT OF STOCK

    Product Details

    These additional shelves for Matlock® shelving units offer a hassle-free storage solution with tap-together assembly and fully adjustable shelves. Suitable for a variety of Matlock® shelving unit sizes, these extra shelf packs allow for storage customisation, maximising storage potential. Supplied with 18mm chipboard decks, the modular design allows for quick and easy fitting.


    Features and Benefits
    • Simple tap-together construction allows quick and effortless assembly
    • No fiddly nuts and bolts, making setup straightforward and hassle-free
    • Manufactured in the UK for quality assurance


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    450mm

    EAN

    5036140379251

    ECLASS Code

    21100201

    Load Capacity

    1500kg

    To Suit

    Matlock 1981mm x 1200mm x 450mm Standard Duty Shelving

    Type

    Additional Shelf

    UNSPSC Code

    31162501

    Width

    1200mm