R2603.31
Ex VAT
R2993.81
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Polythene sheeting supplied folded on rolls for easy storage.
Features and Benefits
• Quality polythene - highly durable
Notes
• Centrefold and Multifold available
• Centrefold (-0070K to -0090K)
• Multifold (-0100K to -0125K)
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Natural |
EAN | 5036140325128 |
ECLASS Code | 20270104 |
Length | 100m |
Micron | 100µm |
Type | Polythene Sheeting |
UNSPSC Code | 24141514 |
Width | 500mm |