R635.80
Ex VAT
R731.17
Inc VAT
Product Details
Product Specification
Product Documents
Enclosed metal heavy duty dispenser for use with crossweave or filament tapes. Fully enclosed body. Roller dispensing action with serrated tape cutting blade. Available in 25mm or 50mm sizes.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Blue |
Core Size | 50mm |
Dispenser Capacity | 50mm |
EAN | 5036140377202 |
ECLASS Code | 24230401 |
For Tape Width | 50mm |
Type | Handheld |
UNSPSC Code | 24102202 |