logo

Avon

Kraft Paper - 500mm x 285M - 70gsm

SKU:

AVN8300130K

R909.33

Ex VAT

R1045.73

Inc VAT

IN STOCK (49)

    Product Details

    Manufactured from pure wood pulp. This gives the pure kraft paper properties of higher strength and makes it a more durable paper with a higher burst strength than imitation kraft paper. 70gsm.


    Features and Benefits
    • Manufactured from pure wood pulp.
    • More durable and stronger than imitation kraft paper


    Notes
    • Images are for illustration purposes only.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140375628

    ECLASS Code

    24262308

    Length

    285m

    Material

    Kraft Paper

    Type

    Roll

    UNSPSC Code

    14122100

    Weight

    70g/m²

    Width

    500mm