noscriptAvon Imitation Kraft Paper Unglazed - 600mm x 220M - 88gsm | Cromwell Tools
logo

Avon

Imitation Kraft Paper Unglazed - 600mm x 220M - 88gsm

SKU:

AVN8300230K

R1183.11

Ex VAT

R1360.58

Inc VAT

IN STOCK (14)

    Product Details

    Strong and renewable recycled kraft paper rolls.


    Features and Benefits
    • Manufactured from recycled kraft paper pulp - better for the environment
    • Versatile and suitable for most applications
    • Has a lower burst strength than pure kraft paper


    Notes
    • 90gsm
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140375673

    ECLASS Code

    24262308

    Length

    220m

    Material

    Kraft Paper

    Type

    Roll

    UNSPSC Code

    14122100

    Weight

    88g/m²

    Width

    600mm