R90.30
Ex VAT
R103.84
Inc VAT
Product Details
Product Specification
Possessing two steel hooks, one at either end to keep it tethered in place and a highly elastic body, these bungee cords allow for effective tethering of a variety of cargo. Available in two sizes and respective colour coded finishes, they are sold as a pack of two. For general purpose uses.
Features and Benefits
• Internal elastic stretches to two times its length for maximum hold
• Possesses two steel hooks for optimum levels of grip and sustained product life
• Comes as a pack of two to help efficiently tether your desired load
• Available in two sizes with corresponding colour coded length specifications to meet individual requirements (colours supplied may vary)
Typical Applications
• Ideal for temporary securing and holding of tarpaulin, luggage and various other uses
Notes
• Actual product colours may vary
Attribute | Value |
---|---|
Brand | Jumbo |
Colour | Blue |
EAN | 8711263100605 |
ECLASS Code | 20360201 |
Length | 600mm |
MFR Part No. | B-10060 K |
Pack Quantity | 2 |
Product Type | Bungee |
UNSPSC Code | 31151905 |
Width | 8mm |